Beli Union Tee Connector SS316 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Mulai

    Rp589.900

    PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: SUS316
    • Shape: Union Tea
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  2. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  3. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  4. PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Mulai

    Rp619.900

    PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: SUS316
    • Shape: Union Tea
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  5. Fuji Special Union Tee
    Mulai

    Rp289.900

    Fuji Special Union Tee
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  6. Fuji Special Union Connector
    Mulai

    Rp119.900

    Fuji Special Union Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  7. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  8. BENKAN TEE 316/LS S40s BKN
    Mulai

    Rp289.900

    BENKAN TEE 316/LS S40s BKN
    atribut:
    • Material: 316/LS
  9. Mega TEE 316/L NPT 3M MEG
    Mulai

    Rp449.900

    Mega TEE 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  10. BOTH-WELL Union 316/L SW 3M BW
    Mulai

    Rp369.900

    BOTH-WELL Union 316/L SW 3M BW
    atribut:
    • Material: 316/L
    • Size (inch): 3/8
    • Class: 3000#
  11. G Iron Pipe Fittings Tee
    Mulai

    Rp11.900

    G Iron Pipe Fittings Tee
    atribut:
    • Material: Iron
  12. Riken FCMB Galvanized Fitting Tee (Sambungan)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  13. Riken FCMB Galvanized Fitting Reducing Tee
    45%
    Mulai

    Rp70.900

    Riken FCMB Galvanized Fitting Reducing Tee
    atribut:
    • Size: 2 x 3/4 (50A x 20A)
  14. Fitok Male Connector (Outer Diameter 1/2inch) (Sambungan Lurus)
    Mulai

    Rp269.900

    Fitok Male Connector (Outer Diameter 1/2inch) (Sambungan Lurus)
    Deskripsi:
    Specification: 1/2inch O.D x M16X1.5 Male Metric Thread (MRS)
  15. SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Mulai

    Rp56.900

    SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  16. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
Daftar Harga Union Tee Connector SS316 Terbaru October 2026
PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Rp589.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
monotaro Sambungan Pipa Tee SSRp12.900
PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Rp619.900
Fuji Special Union TeeRp289.900
Fuji Special Union ConnectorRp119.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
Fitok Tube Fitting Union (Sambungan Fitting)Rp319.900
BENKAN TEE 316/LS S40s BKNRp289.900
Mega TEE 316/L NPT 3M MEGRp449.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)